Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Windham All-Weather Wicker Outdoor 42"L Coffee Table with Glass Top
Mfr # AWWA03AA
Zoro # G0223294
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Steel and Polyethylene Resin Wicker
- Width 22
- Height 17
- Depth 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AWWA03AA
- Zoro # G0223294
- UPC # 848595013872
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22 |
Height | 17 |
Depth | 42 |
Details
Color | Light Gray |
Material | Steel and Polyethylene Resin Wicker |
Weight | 24.37 |
Description
Breezy all-weather wicker coffee table will whisk you away to a tropical island. With the light gray frame and glass top this table is unique and versatile. Perfect for your porch or patio this table provides the perfect resting spot for your accessories, books, morning coffee or perhaps even your feet. Durable all-weather wicker construction will withstand many weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deck-Caster 21 3 (687-05069B-0638)
- LEISURE SPORTS Leisure Sports Wall Mount Bike Hanger Flip-Up Hook for Storing Mountain, Road, or Fat Tire Bicycle (237490RXZ)
- NYLGLO Vermont Flag, 4x6 Ft, Nylon (145470)
- TOMCAT Mouse Trap, 2-1/2 In. L, 5 In. W, PK2 (33536)
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 37"H Set of Two Dining Chairs with Cushions (AWWF06FF)
- ALATERRE FURNITURE Haven All-Weather Wicker Outdoor Round Glass-Top Accent Table with Storage (AWWE02EE)
- FLASH FURNITURE Set of 2 Indoor/Outdoor Faux Teak Patio Chairs (2-XU-DG-HW6006-GG)
- Alaterre Furniture Patio Dining Chairs & Stools