Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Windham All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top
Mfr # AWWA04AA
Zoro # G0224037
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Steel and Polyethylene Resin Wicker
- Width 22
- Height 26
- Depth 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWA04AA
- Zoro # G0224037
- UPC # 848595013889
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22 |
Height | 26 |
Depth | 42 |
Details
Color | Light Gray |
Material | Steel and Polyethylene Resin Wicker |
Weight | 25.47 |
Description
Breezy all-weather wicker coffee table will whisk you away to a tropical island. With the light gray frame and glass top this table is unique and versatile. Perfect for your porch or patio this table provides the perfect resting spot for your accessories, books, morning coffee or perhaps even your feet. The lower shelf will hold additional items, like the book you've been meaning to read. Durable all-weather wicker construction will withstand many weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Bushing Kit For Club Car Oem : 102506601 (225-824)
- COLEMAN TrailheadII TWN GRY Cot (2000020274)
- AFTERMARKET HYDRAULIC CYLINDER SEAL KIT FOR JCB 991/20021 (991-10152)
- RAMIK Bar Rat And Mouse Poison 64 per Pail (116332)
- ALATERRE FURNITURE Asti All-Weather Wicker 4-Piece Outdoor Seating Set, Weight: 84.62 (AWWF033FF)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Overall Width: 70 (AWWC024457CC)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Armchair with Cushions (AWWC025CC)
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- FLASH FURNITURE 2PK 30" High Orange Metal Barstool with Slat Back (2-CH-61200-30-OR-GG)
- Alaterre Furniture Patio Furniture