Shop All Counter Height Stools
Alaterre Furniture
Williston Counter Height Stool, Dark Brown, 2PK
Mfr # ANWL05FDCR2
Zoro # G105831179
product price: $241.99
/pk 2, $121.00/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Rubberwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANWL05FDCR2
- Zoro # G105831179
- UPC # 848595034211
- Country of Origin Viet Nam
- Category Counter Height Stools
Details
Seat Material | Rubberwood |
Seat Color | Dark Brown |
Description
Add a touch of style to your home with this classic stool. The legs are made from rubberwood for extra durability. The backless saddle seat is lined with nail head trim, while cushioned padding provides extra support when you need it most. Stretcher bars between the legs provide stability and comfort, and a metal kick plate protects the footrest from wear. This piece of furniture will put the finishing touch on your bar, kitchen island or tall bistro table.
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from white or brown
- Counter height stool overall dimensions: 20" W x 14" D x 26" H
- Bar height stool overall dimensions: 21" W x 14" D x 31" H
- Counter height seat dimensions: 18 1/4"W x 12 1/2"D x 26"H; bar height seat dimensions: 18 1/4"W x 12 1/2"D x 26"H
- Solid rubberwood frame with a natural wire brush finish
- Fully upholstered seat in linen like fabric with antique bronze nail head accent
- Footrest provides added stability
- Counter height distance between floor and footrest 6 1/2"; bar height stool 11 1/2"
- Durable metal kick plate protects the top of the footrest from scuffs and scratches
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from white or brown
- Counter height stool overall dimensions: 20" W x 14" D x 26" H
- Bar height stool overall dimensions: 21" W x 14" D x 31" H
- Counter height seat dimensions: 18 1/4"W x 12 1/2"D x 26"H; bar height seat dimensions: 18 1/4"W x 12 1/2"D x 26"H
- Solid rubberwood frame with a natural wire brush finish
- Fully upholstered seat in linen like fabric with antique bronze nail head accent
- Footrest provides added stability
- Counter height distance between floor and footrest 6 1/2"; bar height stool 11 1/2"
- Durable metal kick plate protects the top of the footrest from scuffs and scratches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 13-1/4" Analog Wireless Synchronized Wall Clock, Black (9A13BG)
- JECO Jeco GCOL14 Oversized Olefin Zero Gravity Chair with Sunshade & Drink Tray; Terra Cotta (GCOL14)
- FLASH FURNITURE King Tufted Metal Headboard in Dark Gray Fabric (HG-HB1725-K-DG-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B)
- ALATERRE FURNITURE Hanover Swivel Counter Height Bar Stool, Weathered Brown and Beige (ANHN03FDC)
- ALATERRE FURNITURE Hanover Swivel Counter Height Bar Stool, White and Gray, 2PK (ANHN01PDCR2)
- ALATERRE FURNITURE Miranda Swivel Counter Height Bar Stool, White (ANMR01FDC)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, White, 2PK (ANEL01PDCR2)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, Brown (ANEL03FDC)
- FLASH FURNITURE Carmel Series Blck Fabric/Wood Stool, 24" (CH-182020-24-BK-F-GG)
- BAXTON STUDIO Latina Grey Upholstered Walnut Finishing 24" Counter Stool, PK2 (123-6801)
- Alaterre Furniture Counter Height Stools