Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Wicker Outdoor Conversation Set, Coffee Table/2 Chairs/2-Seat Bench
Mfr # AWWB010203BB
Zoro # G0224089
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chocolate Brown
- Material Aluminum
- Width 24
- Height 17
- Weight 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AWWB010203BB
- Zoro # G0224089
- UPC # 848595014763
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 24 |
Height | 17 |
Depth | 35 |
Details
Color | Chocolate Brown |
Material | Aluminum |
Weight | 52 |
Description
Modern all-weather wicker conversation set featuring Set of Two Chairs, Two-Seat Bench and 26"H Cocktail table will whisk you away to a tropical island. With the dark brown wicker seat, dark wood legs and glass top the table is unique and versatile. Perfect for your porch or patio this table provides the perfect resting spot for your accessories, books, morning coffee or perhaps even your feet. With the dark brown wicker seat, dark wood legs and light gray cushions this set is unique and versatile. Durable all-weather wicker construction will withstand many weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRABBER WARMERS Hand Warmer Heat Treat 10 Pack (HWPP10)
- DALEN PRODUCTS INCORPORATED Dalen Products Incorporated DALDX7 Dalen Gardeneer 7 in.x100 in. Deer-X Net 1 in. Mesh (DALDX7)
- JR PRODUCTS JR Products 81915 Mini Blind Bracket Set (81915)
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR3)
- ALATERRE FURNITURE Asti All-Weather Wicker 4-Piece Outdoor Seating Set, Weight: 84.62 (AWWF033FF)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 40"H Tall Pub Table with Glass Top (AWWF07FF)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- LANCASTER TABLE & SEATING Red Powder Coated Aluminum Outdoor Side Chair (427CALUSDRD)
- Alaterre Furniture Patio Dining Chairs & Stools