Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Wicker Outdoor Conversation Set, Cocktail Table/2 Chairs/2-Seat Bench
Mfr # AWWB010204BB
Zoro # G0225927
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chocolate Brown
- Material Aluminum
- Width 24
- Height 26
- Weight 55.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWB010204BB
- Zoro # G0225927
- UPC # 848595014770
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 24 |
Height | 26 |
Depth | 35 |
Details
Color | Chocolate Brown |
Material | Aluminum |
Weight | 55.3 |
Description
Modern all-weather wicker coffee table will whisk you away to a tropical island. With the dark brown wicker seat, dark wood legs and glass top this table is unique and versatile. Perfect for your porch or patio this table provides the perfect resting spot for your accessories, books, morning coffee or perhaps even your feet. The lower shelf will hold additional items, like the book you've been meaning to read. Durable all-weather wicker construction will withstand many weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW GLOBAL BRANDS 20x195 Slime Bike Tube (30049)
- WECARE FITNESS Neoprene Coated 10 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-10LB-BK)
- IVATION Multi-Purpose Smart Washer 12-Volt Car Plug with 4.5 Gallon Water Tank (IVASWASHER)
- AQUAPLUMB Hose End Sprayer Mixer Bottle (PHSP1)
- ALATERRE FURNITURE Asti All-Weather Wicker Set of Six 30"H Pub Stools with Cushions (AWWF08FF)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- LANCASTER TABLE & SEATING Silver Outdoor Arm Chair (427CTSARMCHM)
- Alaterre Furniture Outdoor Chairs