Shop All Patio Club Chairs & Chaise Lounges
Alaterre Furniture
Weston Eucalyptus Wood Outdoor Chair with Gray Cushions
Mfr # ANWT01EBO
Zoro # G004407802
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Eucalyptus Grandis
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANWT01EBO
- Zoro # G004407802
- UPC # 848595020610
- Country of Origin Viet Nam
- Category Patio Club Chairs & Chaise Lounges
Details
Material | Eucalyptus Grandis |
Color | Natural |
Description
Gather with friends and family to enjoy conversations or meals outside with this stylish wood outdoor chair with gray cushions. Its clean lines and simplicity add refinement to any patio setting. Frame is made from durable eucalyptus wood that will stand up to varying weather conditions, and the generously padded all-weather cushions will provide luxurious comfort all day long. The neutral wood finish and gray colored cushions will easily match with any accent pieces in your outdoor space, or pair this beautiful outdoor chair with other items in the collection for the perfect outdoor entertainment space!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Multi Insect Killer, 15 oz Aerosol Can, 12PK (300819)
- FIELD GUARDIAN 2 in. Polytape End Buckle (102132)
- CORONA TOOLS #12 Scoop Shovel, Poly Blade, 48 in L Wood Handle (SS 42001)
- RV DESIGNER RV Designer E235 Plastic T-Style Entry Door Holder - White, 6" (E235)
- ALATERRE FURNITURE Caspian Eucalyptus Wood Outdoor Lounge Chair with Arms and Adjustable Leg Rest (ANCP03EBO)
- ALATERRE FURNITURE Stamford Eucalyptus Wood Outdoor Chair with Cushions (ANSF01EBO)
- ALATERRE FURNITURE Sunapee Acacia Wood Outdoor Lounge Chair with Mesh Seating (ANSP02ANO)
- ALATERRE FURNITURE Londonderry 47"WAcacia Wood Outdoor Storage Bench (ANLD01ANO)
- ALATERRE FURNITURE Orwell Outdoor Acacia Wood Chairs with Cushions, Set of 2 (ANOW03ANO)
- SAFAVIEH Alexei Rocking Chair Teak Color (FOX6702B)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Light Grey Cushions (ESCF52LGR)
- Alaterre Furniture Patio Club Chairs & Chaise Lounges