Shop All Table Sets
Alaterre Furniture
Stockbridge 4-Piece Wood Living Room Set, Material: Pine
Mfr # ANSB011101162
Zoro # G8331936
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.25
- Overall Height 18.25
- Color Pine
- Overall Width 45
- Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANSB011101162
- Zoro # G8331936
- UPC # 848595018266
- Country of Origin Viet Nam
- Category Table Sets
Dimensions
Height | 18.25 |
Overall Height | 18.25 |
Overall Width | 45 |
Length | 26 |
Overall Length | 26 |
Width | 45 |
Details
Color | Pine |
Material | Pine |
Weight | 49 |
Description
This classic collection is rich in character. The open side panels give a relaxed feel to these timeless pieces. Made of pine wood and finished in a distressed cherry stain that brings warmth to your living space. This set of four tables is sure to make a statement in your living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- BASICWISE 23 X 12 X 8 (QI003253G)
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- BOSS Mesh Task Chair, Armless, Black (B6105)
- ALATERRE FURNITURE Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables (ANNP0111371)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18 (ANCT02214WH)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18 (ANCT01114WH)
- ALATERRE FURNITURE Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables (AWAA01011120)
- VINTIQUEWISE Square Carved Natural Wood Side and Coffee Table Handmade Living Room Furniture (QI004266)
- AMERIHOME Modern Sophisticated Bistro Set, 3 Piece Set (BSSET20)
- MONARCH SPECIALTIES Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Brown Laminate, Transitional (I 7873P)
- Alaterre Furniture Table Sets