Shop All Table Sets
Alaterre Furniture
Stockbridge 4-Piece Wood Living Room Set, Length: 26
Mfr # ANSB022101162
Zoro # G8332058
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.25
- Material Pine
- Weight 49
- Overall Width 45
- Color Pine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANSB022101162
- Zoro # G8332058
- UPC # 848595018280
- Country of Origin Viet Nam
- Category Table Sets
Dimensions
Height | 18.25 |
Overall Width | 45 |
Overall Length | 26 |
Length | 26 |
Overall Height | 18.25 |
Width | 45 |
Details
Material | Pine |
Weight | 49 |
Color | Pine |
Description
This classic collection is rich in character. The open side panels give a relaxed feel to these timeless pieces. Made of pine wood and finished in a distressed cherry stain that brings warmth to your living space. This set of four tables is sure to make a statement in your living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Beverly Johnston 'Birdhouses In Garden' Canvas Art, 14x19 (ALI40113-C1419GG)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Wood 5-Drawer Accent Storage Cabinet (182-11735-Zoro)
- HENRY Henry 314 Ready Set 3.5G (12257)
- VESTIL Steel High Frame Cart W/ Mold On Rubber Casters, 56-1/8" x 21-7/8" x 73-1/16", 1000 Lb Cap, Blue (SPS-HF-2252)
- ALATERRE FURNITURE Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables (AWAA01011120)
- ALATERRE FURNITURE Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables (ANNP0111371)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18 (ANCT02214WH)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18 (ANCT01114WH)
- MONARCH SPECIALTIES Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Brown Laminate, Transitional (I 7873P)
- BAXTON STUDIO Flora Black Faux-Leather Upholstered Walnut Finished 5-Piece Pub Set (145-8073-8072)
- MONARCH SPECIALTIES Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Brown Laminate, Transitional (I 7883P)
- Alaterre Furniture Table Sets