Shop All Patio Club Chairs & Chaise Lounges
Alaterre Furniture
Stamford Eucalyptus Wood Outdoor Chair with Cushions
Mfr # ANSF01EBO
Zoro # G404407846
original price:
$180.99
9% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Eucalyptus Grandis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANSF01EBO
- Zoro # G404407846
- UPC # 848595020658
- Country of Origin Viet Nam
- Category Patio Club Chairs & Chaise Lounges
Details
Color | Natural |
Material | Eucalyptus Grandis |
Description
Relax on your patio, garden or porch in this eucalyptus outdoor chair with cushions. Open-slat style with elegantly curved armrests, are sure to provide chic style to your outdoor area. Frame is made from durable eucalyptus wood that will stand up to varying weather conditions. The chair includes plush weather-resistant back and seat cushions. This is chair is not only beautiful , but it’s incredibly comfortable, so you can sit outside all day long with a cold, refreshing drink and a good book.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Poultry Netting, 20 ga., 1", 48"x25 ft. (308406B)
- DB ELECTRICAL Lift Arm Repair End 1 7/16" ID, 3" OD For Industrial Tractors; (3013-1482)
- ADCO PRODUCTS Class A Designer Series RV Cover, Gray, 37'1" - 40' (52207)
- TECUMSEH Carburetor (632230)
- ALATERRE FURNITURE Caspian Eucalyptus Wood Outdoor Lounge Chair with Arms and Adjustable Leg Rest (ANCP03EBO)
- ALATERRE FURNITURE Sunapee Acacia Wood Outdoor Lounge Chair with Mesh Seating (ANSP02ANO)
- ALATERRE FURNITURE Londonderry 47"WAcacia Wood Outdoor Storage Bench (ANLD01ANO)
- ALATERRE FURNITURE Orwell Outdoor Acacia Wood Chairs with Cushions, Set of 2 (ANOW03ANO)
- CSC SPRING PORCHSWNG7.25""CD2 (SP 9678)
- MODWAY FURNITURE Scoop Gold Stainless Steel Leg Performance Velvet Dining chair - Black (EEI-3548-BLK)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- Alaterre Furniture Outdoor Chairs