Shop All Nightstands
Alaterre Furniture
Simplicity Wood Nightstand, Dove Gray
Mfr # AJSP0180
Zoro # G0293477
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dove Gray
- Width 20
- Height 24
- Depth 18
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AJSP0180
- Zoro # G0293477
- UPC # 848595014176
- Country of Origin Brazil
- Category Nightstands
Dimensions
Width | 20 |
Height | 24 |
Depth | 18 |
Details
Color | Dove Gray |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 28.43 |
Description
The Simplicity Collection is a transitional bedroom case good collection that coordinates well with any style bed. Perfectly sized for your child's room, a guest room or smaller spaces, these bookcases and chests offer storage and display space. Available in both white and dove gray to compliment any color scheme. These pieces are well constructed, durable, and will last for years to come. Assembly is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 5 Drawer File Cabinet, Light Gray, Legal (17782)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table, Slate Gray (AMBA02SG)
- ATLAS COMMERCIAL PRODUCTS Folding Bar Stool with Backrest, Black (FBS2BLCK)
- SAUDER 2 Shelf Bookcase Ooa , One adjustable shelf for flexible storage options (420178)
- ALATERRE FURNITURE Windsor 2-Drawer Wood Nightstand, Driftwood White (ANWI0131)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand, Driftwood Gray (ANAN0132)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand with Open Shelf, Driftwood Gray (ANAN0232)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand with Open Shelf (ANAN0229)
- ALATERRE FURNITURE Simplicity Wood Nightstand, White (AJSP01WH)
- ALATERRE FURNITURE Windsor 2-Drawer Wood Nightstand, Driftwood Gray (ANWI0132)
- ADEPTUS Adeptus Solid Wood Easy Pieces 3 Drawer End Table/Nightstand - Black (77245)
- Alaterre Furniture Nightstands