Shop All Dressers
Alaterre Furniture
Simplicity Wood 6-Drawer Dresser, White
Mfr # AJSP03WH
Zoro # G0242894
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Width 61
- Weight 121.03
- Height 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AJSP03WH
- Zoro # G0242894
- UPC # 848595015173
- Country of Origin Brazil
- Category Dressers
Dimensions
Depth | 18 |
Width | 61 |
Height | 34 |
Details
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Color | White |
Weight | 121.03 |
Description
The Simplicity Collection is a transitional bedroom case good collection that coordinates well with any style bed. Perfectly sized for your child's room, a guest room or smaller spaces, these bookcases and chests offer storage and display space. Available in both white and dove gray to compliment any color scheme. These pieces are well constructed, durable, and will last for years to come. Assembly is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUITY BY LA CROSSE EQUITY LACROSSE 24014 Analog Windup Loud Bell Alarm Clock (24014)
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- FLASH FURNITURE Advantage Dark Driftwood X-Back Chair (X-BACK-BURDRIFT)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, Dove Gray (AJSP0380)
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- ALATERRE FURNITURE Arden 5-Drawer Chest of Drawers, Driftwood Gray (ANAN0332)
- ALATERRE FURNITURE Simplicity Wood 5-Drawer Chest, White (AJSP02WH)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood White (ANWI0431)
- ALATERRE FURNITURE Windsor 3-Piece Set with Panel Twin Bed and 2 Nightstands, White (ANWI1131R4)
- HOMELEGANCE Bevelle Bedroom Chest, Silver (1958-9)
- Alaterre Furniture Dressers