Shop All Dressers
Alaterre Furniture
Simplicity Wood 5-Drawer Chest, White
Mfr # AJSP02WH
Zoro # G0242569
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18
- Width 36
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Height 44
- Weight 91.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AJSP02WH
- Zoro # G0242569
- UPC # 848595014121
- Country of Origin Brazil
- Category Dressers
Dimensions
Depth | 18 |
Width | 36 |
Height | 44 |
Details
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 91.71 |
Color | White |
Description
The Simplicity Collection is a transitional bedroom case good collection that coordinates well with any style bed. Perfectly sized for your child's room, a guest room or smaller spaces, these bookcases and chests offer storage and display space. Available in both white and dove gray to compliment any color scheme. These pieces are well constructed, durable, and will last for years to come. Assembly is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART 08 Left 'LHR Airport Layout' Canvas Art, 22x32 (ALI14824-C2232GG)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-GG)
- TRADEMARK FINE ART Grace Popp 'Watercolor Feathers I' Canvas Art, 24x24 (WAG05888-C2424GG)
- AIRLIFT AIRLIFT Glass Electric Standing Desk, 48" (OFF65871)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood White (ANWI0431)
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- ALATERRE FURNITURE Windsor 5-Drawer Chest of Drawers, Driftwood Gray (ANWI0332)
- ALATERRE FURNITURE Arden 5-Drawer Chest of Drawers, Driftwood White (ANAN0331)
- ALATERRE FURNITURE Windsor4-Piece Bedroom Set with Panel Twin Bed, 2 Nightstands, and 5-Drawer Chest, Gray (ANWI1132R2)
- ALATERRE FURNITURE Arden Wood Double Dresser (ANAN0429)
- HODEDAH Hodedah Hi5Dr Mahogany 5 Drawer Chest (Hi5Dr Mahogany)
- Alaterre Furniture Dressers