Shop All Bookcases & Bookshelves
Alaterre Furniture
Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, Dove Gray
Mfr # AJSP0480
Zoro # G0225814
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14
- Height 34
- Width 36
- Weight 44.31
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AJSP0480
- Zoro # G0225814
- UPC # 848595014213
- Country of Origin Brazil
- Category Bookcases & Bookshelves
Dimensions
Depth | 14 |
Height | 34 |
Width | 36 |
Details
Color | Dove Gray |
Weight | 44.31 |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Description
The Simplicity Collection is a transitional bedroom case good collection that coordinates well with any style bed. Perfectly sized for your child's room, a guest room or smaller spaces, these bookcases and chests offer storage and display space. Available in both white and dove gray to compliment any color scheme. These pieces are well constructed, durable, and will last for years to come. Assembly is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Bookends, 9" Height, Black, 2 Per Pack, PK3 (87915)
- ALLPOINTS Swivel, Bar Stool , Center Rtrn (2801003)
- ZORO SELECT Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs (3KYH4)
- HASTINGS HOME Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (906899GBS)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- ALATERRE FURNITURE Pomona 70"H 5-Shelf Metal and Solid Wood Bookcase (AMBA0820)
- ALATERRE FURNITURE MOD 48"H Tall 3-Shelf Bookcase (AJMD0520WH)
- ALATERRE FURNITURE Shaker Cottage 3-Shelf 48" Bookcase, Ivory (ASCA08IV)
- ALATERRE FURNITURE MOD 34"H Under Window 3-Shelf Bookcase (AJMD0420WH)
- ALATERRE FURNITURE Pomona 31"H 2-Shelf Metal and Solid Wood Under-Window Bookcase (AMBA1420)
- SAUDER Beginnings 5-Shelf Bookcase Ss , Three adjustable shelves to display items of multiple heights (428233)
- Alaterre Furniture Bookcases & Bookshelves