Shop All Accent Furniture and Storage
Alaterre Furniture
Shaker Cottage Storage Coat Hook, Ivory
Mfr # ASCA04IV
Zoro # G0237617
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14
- Color Ivory
- Width 36
- Weight 21
- Material Composite Wood Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ASCA04IV
- Zoro # G0237617
- UPC # 816051010918
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 14 |
Width | 36 |
Depth | 9 |
Details
Color | Ivory |
Weight | 21 |
Material | Composite Wood Construction |
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Keep your coats, gloves and hats organized with this practical wall hanging unit. At 36" wide, this coat hook is sized for any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- HOLLAND BAR STOOL CO Penn State Bar Stool (L8B2B25PennSt)
- EKENA MILLWORK 20"W x 36"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Weathered Brown (DECR020X036X0750CRSBR)
- PYRAMID 11-1/8" Digital Wireless Digital Timer Wall Clock, Black (9D26BRCT)
- ALATERRE FURNITURE Woodstock Acacia Wood with Metal Inset Coat Hook, Brushed Driftwood (ANWO2926)
- ALATERRE FURNITURE Modesto Metal Strap and Reclaimed Wood End Table with Shelf (AMSA0120)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Coat Hooks (AWAA2320)
- ALATERRE FURNITURE Monterey 48"L Oval Mid-Century Modern Wood Coffee Table, Warm Chestnut (ANMT1170)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Shelf (ANCT09WH)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Entryway Coat Hook with Storage Cubbies (AMBA2420)
- ALATERRE FURNITURE Arcadia Acacia Wood Set of 2 Rectangle Coffee Tables, Antiqued Mocha (ANAR1175B)
- Alaterre Furniture Accent Furniture and Storage