Shop All Accent Furniture and Storage
Alaterre Furniture
Shaker Cottage Storage Coat Hook, Espresso
Mfr # ASCA04P0
Zoro # G0237538
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14
- Width 36
- Material Composite Wood Construction
- Weight 21
- Color Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ASCA04P0
- Zoro # G0237538
- UPC # 848595003286
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 14 |
Width | 36 |
Depth | 9 |
Details
Material | Composite Wood Construction |
Weight | 21 |
Color | Espresso |
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Keep your coats, gloves and hats organized with this practical wall hanging unit. At 36" wide, this coat hook is sized for any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Vinyl/Metal (493P35)
- VOLLRATH Heater Cast 800W, 120V (44287-1)
- MARTEX Sheet, XL Twin, Bone, 39" W, 80" L, PK6 (1A05333)
- ALATERRE FURNITURE Country Cottage Media/Console Table, White Antique Finish (ACCA14WA)
- ALATERRE FURNITURE Savannah Bench, Ivory with Natural Wood Top (ASVA03IVW)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Bench (AWAA0320)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Large Coffee Table, Natural (AWDD1220)
- ALATERRE FURNITURE Shaker Cottage Bench with Shelf, Chocolate (ASCA03CL)
- ALATERRE FURNITURE Country Cottage Accent Cabinet, Red Antique Finish (ACCA23RA)
- ALATERRE FURNITURE Ryegate Natural Live Edge Solid Wood with Metal Square Coffee Table, Natural (AWCC1320)
- Alaterre Furniture Accent Furniture and Storage