Shop All Accent Furniture and Storage
Alaterre Furniture
Shaker Cottage Storage Coat Hook, Chocolate
Mfr # ASCA04CL
Zoro # G0238490
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14
- Material Composite Wood Construction
- Color Chocolate Brown
- Width 36
- Depth 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ASCA04CL
- Zoro # G0238490
- UPC # 816051010901
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 14 |
Width | 36 |
Depth | 9 |
Details
Material | Composite Wood Construction |
Color | Chocolate Brown |
Weight | 21 |
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Keep your coats, gloves and hats organized with this practical wall hanging unit. At 36" wide, this coat hook is sized for any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top with Umbrella Hole by the Co (ODS36RRusticU)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- DYNAREX Dspsbl Undrpds, 17x24In, Tissue Fill, PK300 (1340)
- UNIVERSAL Round Wall Clock, Black, 9-3/4" (UNV10421)
- ALATERRE FURNITURE Claremont 43"L Rustic Wood Console Table with Two Drawers and Low Shelf (ANCM1074)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood End Table (AWBB0120)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion (ANCT05WH)
- ALATERRE FURNITURE Ryegate Natural Live Edge 48" Bench with Coat Hook Shelf Set (AWCC042420)
- ALATERRE FURNITURE Country Cottage Bench, White Antique Finish (ACCA03WA)
- VINTIQUEWISE Vintage Decorative Metal Diamond Shaped Tabletop Countertop Wine 4 Bottle Holder (QI003564)
- Alaterre Furniture Accent Furniture and Storage