Shop All Accent Furniture and Storage
Alaterre Furniture
Shaker Cottage Storage Coat Hook, Charcoal Gray
Mfr # ASCA04BL
Zoro # G0237048
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 9
- Height 14
- Width 36
- Color Charcoal Gray
- Material Composite Wood Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ASCA04BL
- Zoro # G0237048
- UPC # 816051010895
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 9 |
Height | 14 |
Width | 36 |
Details
Color | Charcoal Gray |
Material | Composite Wood Construction |
Weight | 21 |
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Keep your coats, gloves and hats organized with this practical wall hanging unit. At 36" wide, this coat hook is sized for any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer File Cabinet, Putty, Letter (H512.P.L)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66884)
- MOD MADE Mod Made MM-SW10004-Dark Grey Stencil Cut Out Eiffel Side Chair - Set of 2 Dark Grey (MM-SW10004-Dark Grey)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TKB48RNDAG)
- ALATERRE FURNITURE Shaker Cottage 2 shelf End Table, Cherry (ASCA0260)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Chocolate (ASCA05CL)
- ALATERRE FURNITURE Savannah Bench, Ivory with Natural Wood Top (ASVA03IVW)
- ALATERRE FURNITURE Pomona Entryway Hall Tree with Bench, Shelves & Coat Hooks, Depth: 14 (AMBA2820)
- ALATERRE FURNITURE Country Cottage Media/Console Table, Red Antique Finish (ACCA14RA)
- ALATERRE FURNITURE Ryegate Natural Live Edge 48" Bench with Coat Hook Set (AWCC042920)
- BAXTON STUDIO Calanthe Modern & Contemporary Gold Finished Metal Console Table with Marble Tabletop (206-12100)
- Alaterre Furniture Accent Furniture and Storage