Shop All Accent Furniture and Storage
Alaterre Furniture
Shaker Cottage Storage Cabinet Bench, Espresso
Mfr # ASCA05P0
Zoro # G0237705
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Espresso
- Depth 18
- Material Select hardwoods and composite wood
- Weight 56
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ASCA05P0
- Zoro # G0237705
- UPC # 848595003354
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 18 |
Width | 36 |
Height | 20 |
Details
Color | Espresso |
Material | Select hardwoods and composite wood |
Weight | 56 |
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Storage Bench features cabinets with two storage areas. Perfect in a mudroom/entryway with Shaker Cottage Coat Hooks or a great accent piece in any setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC RUGS Dynamic Rugs QU2427030110 Quartz Rugs; Ivory & Beige - 2 x 3.11 in. (QU2427030110)
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93880-59)
- ELECTRIDUCT Clip-It Strip 12" Magnetic Note and Paper Holder- Aluminum (HM-CSA-12)
- ALATERRE FURNITURE Modesto Metal Strap and Reclaimed Wood End Table with Shelf (AMSA0120)
- ALATERRE FURNITURE Millwork Wood and Zinc Metal 40" Bench with Shelf (AWMW0471Z)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Bench (AWAA0420)
- ALATERRE FURNITURE Country Cottage Accent Cabinet, Blue Antique Finish (ACCA23BA)
- ALATERRE FURNITURE Shaker Cottage Bench with Shelf, Chocolate (ASCA03CL)
- ALATERRE FURNITURE Modesto 2-Shelf Metal Strap and Reclaimed Wood End Table (AMSA0220)
- ALATERRE FURNITURE Claremont Rustic Wood End Table with Drawer and Low Shelf (ANCM0174)
- Alaterre Furniture Accent Furniture and Storage