Shop All Accent Furniture and Storage
Alaterre Furniture
Shaker Cottage End Table, Charcoal Gray
Mfr # ASCA01BL
Zoro # G0226067
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 30
- Width 24
- Depth 16
- Weight 35
- Material Select hardwoods and composite wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ASCA01BL
- Zoro # G0226067
- UPC # 816051010772
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 30 |
Width | 24 |
Depth | 16 |
Details
Color | Charcoal Gray |
Weight | 35 |
Material | Select hardwoods and composite wood |
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Cottage style end table is functional and stylish. One drawer and shelf keep your room neat and organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Kit Bitron Water Valve (000009121)
- JOHNSON LEVEL & TOOL 48 ALU Dry T Square (JTS48)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- ALATERRE FURNITURE Bethel Acacia Wood 70"H Hall Tree (ANTR2830)
- ALATERRE FURNITURE Lloyd 31"W Shoe Storage Cabinet (ANLO0333)
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- ALATERRE FURNITURE Revive - Reclaimed Coat Hooks w/Storage, Natural (ARVA0420)
- ALATERRE FURNITURE Country Cottage 42"L Coffee Table, White Antique Finish (ACCA11WA)
- VINTIQUEWISE Accent Decorative Natural Wooden Square Stump Stool, with Wheels for Indoor and Outdoor (QI004284)
- Alaterre Furniture Accent Furniture and Storage