Shop All Bookcases & Bookshelves
Alaterre Furniture
Shaker Cottage Bookcase, Cherry
Mfr # ASCA0760
Zoro # G0225534
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 14
- Height 30
- Width 36
- Weight 53
- Material Select hardwoods and composite wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ASCA0760
- Zoro # G0225534
- UPC # 848595003392
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 14 |
Height | 30 |
Width | 36 |
Details
Color | Cherry |
Weight | 53 |
Material | Select hardwoods and composite wood |
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. This practical small bookcase can be used in the office, kid's room, play area or any room in your home needing organization. One adjustable shelf is useful in to store items of various sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Roller Strike, 1/8" x 1/4", 0059 Series (10059005001)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Aluminum, Adjustable (65671010)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- ALATERRE FURNITURE MOD 48"H Tall 3-Shelf Bookcase (AJMD0520WH)
- ALATERRE FURNITURE Mission 60" Bookcase, Cherry (AMIA0860)
- ALATERRE FURNITURE MOD 34"H Under Window 3-Shelf Bookcase (AJMD0420WH)
- ALATERRE FURNITURE Pomona 31"H 2-Shelf Metal and Solid Wood Under-Window Bookcase (AMBA1420)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, Dove Gray (AJSP0480)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- MANHATTAN COMFORT Cornelia Cabinet, Grey/Nature (21LC3)
- Alaterre Furniture Bookcases & Bookshelves