Shop All Accent Furniture and Storage
Alaterre Furniture
Shaker Cottage Bench with Shelf, Chocolate
Mfr # ASCA03CL
Zoro # G0295638
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36
- Height 18
- Material Select hardwoods and composite wood
- Color Chocolate Brown
- Depth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ASCA03CL
- Zoro # G0295638
- UPC # 816051010864
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 36 |
Height | 18 |
Depth | 14 |
Details
Material | Select hardwoods and composite wood |
Color | Chocolate Brown |
Weight | 32 |
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. This bench can be used as a coffee table, in the mudroom as a bench for shoes or in any lifestyle setting. This unit is easy to assemble and sturdy. It includes a lower shelf for storage. Made from wood with a chocolate brown finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Valencia Credenza Shells, Mahogany (ALEVA256624MY)
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- ZORO SELECT Poster Frame, 24 x 36", Plastic, Silver (UVSNAP3624S)
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- ALATERRE FURNITURE Millwork 48" Wood and Zinc Metal Coffee Table with Shelf (AWMW1271Z)
- ALATERRE FURNITURE Claremont Rustic Wood End Table with Drawer and Low Shelf (ANCM0174)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- ALATERRE FURNITURE Bethel Acacia Wood 70"H Hall Tree (ANTR2830)
- ALATERRE FURNITURE Shaker Cottage 2 shelf End Table, Cherry (ASCA0260)
- ALATERRE FURNITURE MOD 35"W 5-Drawer Chest (AJMD0220WH)
- SAFAVIEH Jola 5 Shelf 1 Drawer Etageres, Rustic Oak & Gunmetal (ETG6400A)
- Alaterre Furniture Accent Furniture and Storage