Shop All Accent Furniture and Storage
Alaterre Furniture
Shaker Cottage 42" Coffee Table, Espresso
Mfr # ASCA11P0
Zoro # G0224685
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 42
- Material Select hardwoods and composite wood
- Height 18
- Depth 24
- Weight 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ASCA11P0
- Zoro # G0224685
- UPC # 848595003453
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 42 |
Height | 18 |
Depth | 24 |
Details
Material | Select hardwoods and composite wood |
Color | Espresso |
Weight | 56 |
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Shaker Cottage 42" coffee table with one shelf is versatile for any décor style. Add other accent tables from this collection to finish a space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- BAXTON STUDIO Claudia Hollywood Regency Glamour Style Mirrored Nightstand (136-7482)
- UMBRA Nightfall Charcoal Blackout Curtains 48 in. W X 56 in. L (1018182-149)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- ALATERRE FURNITURE Ryegate Natural Live Edge Solid Wood with Metal Square Coffee Table, Natural (AWCC1320)
- ALATERRE FURNITURE Coventry 36"W Wood Coffee Table with 1-Drawer (ANCT13WH)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood End Table (AWBB0120)
- ALATERRE FURNITURE Ryegate Solid Wood with Metal Wall Coat Hook, Natural (AWCC2920)
- ALATERRE FURNITURE Country Cottage Accent Cabinet, Blue Antique Finish (ACCA23BA)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Coat Hooks with Shelf (AWAA3320)
- MONARCH Monarch I 2155 36 in. L-shaped Corner Metal Frame Console Table; Dark Taupe Wood-look & Black (I 2155)
- Alaterre Furniture Accent Furniture and Storage