Shop All Bookcases & Bookshelves
Alaterre Furniture
Shaker Cottage 3-Shelf 48" Bookcase, Ivory
Mfr # ASCA08IV
Zoro # G0225279
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Depth 14
- Height 48
- Width 24
- Weight 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ASCA08IV
- Zoro # G0225279
- UPC # 816051011076
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 14 |
Height | 48 |
Width | 24 |
Details
Color | Ivory |
Weight | 62 |
Material | Select hardwoods and composite wood |
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. This practical bookcase can be used in the office, kid's room, play area or any room in your home needing organization. The side panel detail, legs and extended top add finishing touches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Black (FDL5-T25)
- PROJEX Rubber Leg Tip White L-Shaped 1 in. W 40 pk (P0064)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-00288-RED-GG)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 24x32 (ALI35624-C2432GG)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- ALATERRE FURNITURE Pomona 70"H 5-Shelf Metal and Solid Wood Bookcase (AMBA0820)
- ALATERRE FURNITURE Mission 60" Bookcase, Cherry (AMIA0860)
- ALATERRE FURNITURE Pomona 31"H 2-Shelf Metal and Solid Wood Under-Window Bookcase (AMBA1420)
- ALATERRE FURNITURE MOD 48"H Tall 3-Shelf Bookcase (AJMD0520WH)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- BESTAR Universel 30W Standard Bookcase, Bark Grey (65715-000047)
- Alaterre Furniture Bookcases & Bookshelves