Shop All Bookcases & Bookshelves
Alaterre Furniture
Shaker Cottage 3-Shelf 48" Bookcase, Espresso
Mfr # ASCA08P0
Zoro # G803540922
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48
- Width 24
- Material Solid Birch, Birch Veneer, Plywood, MDF
- Weight 62
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ASCA08P0
- Zoro # G803540922
- UPC # 848595003408
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Height | 48 |
Width | 24 |
Length | 14 |
Details
Material | Solid Birch, Birch Veneer, Plywood, MDF |
Weight | 62 |
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. This practical bookcase can be used in the office, kid's room, play area or any room in your home needing organization. The side panel detail, legs and extended top add finishing touches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Leatherette Frame 8.5x11 Blue, PK2 (21201)
- REGENCY Regency Legacy 47 in. High Bookcase- Ash Grey (LBC4732AG)
- GLOBAL INDUSTRIAL 20 Wall Clock, Aluminum Frame (695321)
- REGISTRY Center Stripe Pool Towel 20x40, 12PK (2510POOL2040-BL2)
- ALATERRE FURNITURE Shaker Cottage Bookcase, Cherry (ASCA0760)
- ALATERRE FURNITURE Shaker Cottage 3-Shelf 48" Bookcase, Ivory (ASCA08IV)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, Dove Gray (AJSP0480)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- ALATERRE FURNITURE Pomona 70"H 5-Shelf Metal and Solid Wood Bookcase (AMBA0820)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- ALERA Valencia Credenza Shell, 29.5", Mahogany (ALEVA257224MY)
- Alaterre Furniture Bookcases & Bookshelves