Shop All Bookcases & Bookshelves
Alaterre Furniture
Savannah Tall Bookcase, Ivory with Natural Wood Top
Mfr # ASVA08IVW
Zoro # G0225209
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory/Natural
- Depth 13
- Height 60
- Width 24
- Weight 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ASVA08IVW
- Zoro # G0225209
- UPC # 848595008823
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 13 |
Height | 60 |
Width | 24 |
Details
Color | Ivory/Natural |
Weight | 68 |
Material | Pine, Composite Wood |
Description
Savannah collection offers modern cottage styling; with its wood top and white painted legs it offers fresh style to your living space. Savannah includes end tables, console tables and media/storage pieces. You can design the perfect living room for your home. This tall bookshelf features three adjustable shelves for storage or display space. The pine construction makes this piece sturdy and durable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Bethel Night Stand, White (2259W-4)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black (B9503-BK)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, Walnut, Contemporary (I 2498)
- KEYSTONE FABRICS Exterior Sun Shade, Wall/Ceiling (P7220)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- ALATERRE FURNITURE MOD 34"H Under Window 3-Shelf Bookcase (AJMD0420WH)
- ALATERRE FURNITURE Pomona 70"H 5-Shelf Metal and Solid Wood Bookcase (AMBA0820)
- ALATERRE FURNITURE Pomona 31"H 2-Shelf Metal and Solid Wood Under-Window Bookcase (AMBA1420)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- ALATERRE FURNITURE Shaker Cottage Bookcase, Cherry (ASCA0760)
- DESIGNED TO FURNISH Wall Ladder Shelf & Bookcase with Wire Storage Baskets (DE2681569)
- Alaterre Furniture Bookcases & Bookshelves