Shop All Accent Furniture and Storage
Alaterre Furniture
Savannah End Table, Ivory with Natural Wood Top
Mfr # ASVA01IVW
Zoro # G0226277
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Weight 36
- Color Ivory/Natural
- Depth 21
- Width 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ASVA01IVW
- Zoro # G0226277
- UPC # 848595008717
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 24 |
Depth | 21 |
Width | 21 |
Details
Weight | 36 |
Color | Ivory/Natural |
Material | Pine, Composite Wood |
Description
Savannah collection offers modern cottage styling; with its wood top and white painted legs it offers fresh style to your living space. Savannah includes end tables, console tables and media/storage pieces. You can design the perfect living room for your home. This large end table features both a drawer and lower shelf for additional storage or display space. The pine construction makes this piece sturdy and durable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Dublin DUB-2305 Machine Crafted Area Rug (DUB2305-710103)
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 2 Pack (TC-24-2448-2PK)
- MANHATTAN COMFORT Bookcase 1.0, 5 Shelves, White (30AMC6)
- SUPERIOR Superior BEACH-SEA SHELLS-BLUE Superior Collection Luxurious Oversized Jacquard Cotton Beach Towels - Sea Shells (BEACH-SEA SHELLS-BLUE)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mantel Shelf (AWAA4320)
- ALATERRE FURNITURE Castleton Mango Wood 70"H Hall Tree (AWTR2827)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Media Console Table, Natural (AWDD1020)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Espresso (ASCA05P0)
- ALATERRE FURNITURE Rustic - Reclaimed End Table, Driftwood (ARSA0125)
- ALATERRE FURNITURE Pomona 27" Metal and Wood Square Coffee Table, Slate Gray (AMBA13SG)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Bench (AWAA0420)
- Alaterre Furniture Accent Furniture and Storage