Shop All Accent Furniture and Storage
Alaterre Furniture
Savannah Bench, Ivory with Natural Wood Top
Mfr # ASVA03IVW
Zoro # G0297878
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pine, Composite Wood
- Color Ivory/Natural
- Depth 17
- Weight 36
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ASVA03IVW
- Zoro # G0297878
- UPC # 848595008786
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 17 |
Height | 18 |
Width | 40 |
Details
Material | Pine, Composite Wood |
Color | Ivory/Natural |
Weight | 36 |
Description
Savannah collection offers modern cottage styling; with its wood top and white painted legs it offers fresh style to your living space. Savannah includes end tables, console tables and media/storage pieces. You can design the perfect living room for your home. This 40" wide bench features a lower shelf for additional storage or display space. The pine construction makes this piece sturdy and durable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDERMAT Jr. Daydreamer™ KinderMat® (SKM225)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Making Lye Soap 2' Canvas Art, 18x24 (ALI15726-C1824GG)
- LORELL Pedestal Desk, 15.5" D, 15.5" W, 18.9" H, Walnut, PVC (Edge), Steel (Slide) (LLR69987)
- ALATERRE FURNITURE Revive Storage Coat Hook with Bench Set (ARVA030420)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- ALATERRE FURNITURE Coventry 36"W Wood Coffee Table with 1-Drawer (ANCT13WH)
- ALATERRE FURNITURE Modesto 20"Dia. Reclaimed Wood Round End Table (AMSA1520)
- ALATERRE FURNITURE Castleton Mango Wood 70"H Hall Tree (AWTR2827)
- ALATERRE FURNITURE Savannah End Table, Ivory with Natural Wood Top (ASVA01IVW)
- MANHATTAN COMFORT Nightstand, Mid Century, Brown/White (203AMC96)
- Alaterre Furniture Accent Furniture and Storage