Shop All Accent Furniture and Storage
Alaterre Furniture
Savannah 2 Shelf End Table, Ivory with Natural Wood Top
Mfr # ASVA02IVW
Zoro # G0226216
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Depth 21
- Material Pine, Composite Wood
- Weight 31
- Color Ivory/Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ASVA02IVW
- Zoro # G0226216
- UPC # 848595008762
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 24 |
Depth | 21 |
Width | 21 |
Details
Material | Pine, Composite Wood |
Weight | 31 |
Color | Ivory/Natural |
Description
Savannah collection offers modern cottage styling; with its wood top and white painted legs it offers fresh style to your living space. Savannah includes end tables, console tables and media/storage pieces. You can design the perfect living room for your home. This large end table features two fixed shelves for additional storage or display space. The pine construction makes this piece sturdy and durable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black (SD4524BM)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- HOMELEGANCE Jerrick Night Stand, Brown (1957-4)
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood End Table (AWBB0120)
- ALATERRE FURNITURE Ryegate Natural Live Edge 48" Bench with Coat Hook Set (AWCC042920)
- ALATERRE FURNITURE Arcadia Acacia Wood Set of 2 Rectangle Coffee Tables, Antiqued Mocha (ANAR1175B)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- ALATERRE FURNITURE Shaker Cottage Storage Coat Hook with Bench Set, Chocolate (ASCA0304CL)
- ALATERRE FURNITURE Modesto 27" Reclaimed Wood Square Coffee Table (AMSA1320)
- DESIGN TOSCANO Amesbury Manor Hardwood Wall Curio Cabinet: Lily White Finish (BN17221)
- Alaterre Furniture Accent Furniture and Storage