Shop All Accent Furniture and Storage
Alaterre Furniture
Ryegate Natural Live Edge Solid Wood with Metal Square Coffee Table, Natural
Mfr # AWCC1320
Zoro # G0223249
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 48
- Width 28
- Height 19
- Material Acacia Wood with metal legs
- Depth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AWCC1320
- Zoro # G0223249
- UPC # 848595009745
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Width | 28 |
Height | 19 |
Depth | 28 |
Details
Weight | 48 |
Material | Acacia Wood with metal legs |
Color | Natural |
Description
Industrial-styled Ryegate features solid wood tops with wood veneers. These tables make a strong industrial modern statement in your living space. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 30x47 (ALI10039-C3047GG)
- TRADEMARK FINE ART David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32 (MA0513-C2232GG)
- HOLLAND BAR STOOL CO New York Rangers Double Neon 15" Clock, NHL (Clk15NYRang)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Vinyl Gray (6424H)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Cherry (AMIA0260)
- ALATERRE FURNITURE Country Cottage 42"L Coffee Table, Red Antique Finish (ACCA11RA)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Media/Console Table (AMBA1020)
- ALATERRE FURNITURE Modesto 27" Reclaimed Wood Square Coffee Table (AMSA1320)
- ALATERRE FURNITURE Monterey 48"L Oval Mid-Century Modern Wood Coffee Table, Warm Chestnut (ANMT1170)
- ALATERRE FURNITURE Brookside 30"W Wood with Concrete-Coating Console/Media Table (AWBS1870C)
- BAXTON STUDIO Marine 2-Door Wood Entryway Shoe Storage Cabinet (153-9156)
- Alaterre Furniture Accent Furniture and Storage