Shop All Accent Furniture and Storage
Alaterre Furniture
Ryegate Natural Live Edge Solid Wood with Metal End Table, Natural
Mfr # AWCC0120
Zoro # G0224335
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28
- Color Natural
- Height 28
- Depth 17
- Material Acacia Wood with metal legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AWCC0120
- Zoro # G0224335
- UPC # 848595009622
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Width | 28 |
Height | 28 |
Depth | 17 |
Details
Color | Natural |
Material | Acacia Wood with metal legs |
Weight | 41 |
Description
Industrial-styled Ryegate features solid wood tops with wood veneers. These tables make a strong industrial modern statement in your living space. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- GEMMY INDUSTRIES Gemmy Industries 85764 48 in. Airblown Snoopy & Woodstock On Doghouse (208787)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-6-GG)
- REGENCY Regency Legacy 42 in. Desk Shell- Mahogany (LDS4224MH)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Media Console Table, Width: 48 (AWAA1020S)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Entryway Coat Hook with Storage Cubbies (AMBA2420)
- ALATERRE FURNITURE Modesto Metal Strap and Reclaimed Wood End Table with Shelf (AMSA0120)
- ALATERRE FURNITURE Rustic - Reclaimed End Table, Driftwood (ARSA0125)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Large Coffee Table, Natural (AWDD1220)
- ALATERRE FURNITURE MOD 35"W 5-Drawer Chest (AJMD0220WH)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Set of 3 (QI004550BL.3)
- Alaterre Furniture Accent Furniture and Storage