Shop All Accent Furniture and Storage
Alaterre Furniture
Ryegate Natural Live Edge Solid Wood with Metal 48" Bench, Natural
Mfr # AWCC0420
Zoro # G0296618
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19
- Weight 48
- Depth 15
- Width 48
- Material Acacia Wood with metal legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWCC0420
- Zoro # G0296618
- UPC # 848595012004
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Height | 19 |
Depth | 15 |
Width | 48 |
Details
Weight | 48 |
Material | Acacia Wood with metal legs |
Color | Natural |
Description
Industrial-styled Ryegate features solid wood tops with wood veneers. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Valencia Greyish Beige King Size Platform Bed (141-7836)
- REGENCY Leather Executive Chair, 20" to 23", Fixed Arms, Mahogany/Black (9099LBK)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary Corner Adapter - Stainless Steel (01HC8012SS1)
- WAY BASICS Way Basics Stackable Large Storage Cube, Black (BS-SCUBE-BK)
- ALATERRE FURNITURE Coventry 32" Wood Entryway/Console/Sofa Table with Drawer and Shelf (ANCT18WH)
- ALATERRE FURNITURE Brookside 36"W Wood with Concrete-Coating Coffee Table (AWBS1370C)
- ALATERRE FURNITURE Pomona Entryway Hall Tree with Bench, Shelves & Coat Hooks, Depth: 14 (AMBA2820)
- ALATERRE FURNITURE Pomona 27" Metal and Wood Square Coffee Table (AMBA1320)
- ALATERRE FURNITURE Revive - Reclaimed Round End Table, Natural (ARVA1520)
- ALATERRE FURNITURE Shaker Cottage 2 shelf End Table, Cherry (ASCA0260)
- VINTIQUEWISE Vintage Decorative Metal Barrel Shaped Tabletop Countertop Wine Cork Holder (QI003566)
- Alaterre Furniture Accent Furniture and Storage