Shop All Accent Furniture and Storage
Alaterre Furniture
Rustic - Reclaimed Round End Table, Driftwood
Mfr # ARSA1525
Zoro # G0224929
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Select hardwoods
- Depth 20 Dia.
- Weight 18
- Height 24
- Color Driftwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ARSA1525
- Zoro # G0224929
- UPC # 848595003897
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 20 Dia. |
Height | 24 |
Details
Material | Select hardwoods |
Weight | 18 |
Color | Driftwood |
Description
Rustic Collection of reclaimed wood furniture features handcrafted design and a reduced impact on the environment. The light, driftwood finish allows for the natural wood grain to stand out. Queen Anne legs bring a sense of traditional style to this rustic, reclaimed wood collection. Beautiful round table makes a statement on its own, but also features a shelf to display favorite items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Credenza, 23.4" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93860-59)
- BUNN Sprayhead, Terracotta 0.221, 7 Hole Wide (40670.0009)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-BHF-1-GG)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table (AMBA0220)
- ALATERRE FURNITURE Country Cottage Bench, White Antique Finish (ACCA03WA)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- ALATERRE FURNITURE Pomona 42" Metal and Wood Coffee Table, Slate Gray (AMBA11SG)
- ALATERRE FURNITURE Millwork 48" Wood and Zinc Metal Coffee Table with Shelf (AWMW1271Z)
- ALATERRE FURNITURE Modesto 48"L Reclaimed Wood Coffee Table (AMSA1220)
- BAXTON STUDIO Winda Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9167)
- Alaterre Furniture Accent Furniture and Storage