Shop All Bed Frames
This Product is Discontinued
Alaterre Furniture
Rustic Panel Wood Full-size Bed, Rustic White (Discontinued)
Mfr # AJRU21RW
Zoro # G0225507
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Depth 86
- Width 58
- Height 46
- Weight 79.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AJRU21RW
- Zoro # G0225507
- UPC # 848595015319
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Depth | 86 |
Width | 58 |
Height | 46 |
Details
Color | Rustic White |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 79.4 |
Description
Rustic-style for your child's room, guest room or any smaller bedroom space. Offered in rustic gray or rustic white this well-made Brazilian Pine furniture sets the tone for your farmhouse or shabby chic style. The panel headboard features clean lines that blend into your room. Offered in both a twin and a full size. Each bed includes slats so there is no box spring required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.