Shop All Nightstands
This Product is Discontinued
Alaterre Furniture
Rustic 2-Drawer Wood Nightstand, Rustic Gray (Discontinued)
Mfr # AJRU01RG
Zoro # G0297869
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 25
- Width 23
- Color Rustic Gray
- Weight 32.2
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AJRU01RG
- Zoro # G0297869
- UPC # 848595014381
- Country of Origin Brazil
- Category Nightstands
Dimensions
Height | 25 |
Width | 23 |
Depth | 17 |
Details
Color | Rustic Gray |
Weight | 32.2 |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Description
Rustic-style for your child's room, guest room or any smaller bedroom space. Offered in rustic gray or rustic white this well-made Brazilian Pine furniture sets the tone for your farmhouse or shabby chic style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.