Shop All Bed Frames
Alaterre Furniture
Roxy Wood Junior Loft Bed with Pull-out Desk, Shelving and Bookcase, White
Mfr # AJRX10WHAS
Zoro # G0225778
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Width 44
- Depth 79
- Height 46
- Weight 181.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AJRX10WHAS
- Zoro # G0225778
- UPC # 848595010598
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Width | 44 |
Depth | 79 |
Height | 46 |
Details
Color | White |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 181.21 |
Description
Roxy Junior Loft with Storage Drawers, Bookshelf and Desk gives your child a stylish place to work, sleep and dream. The under bed area has space for bookcases and storage drawers to give maximum storage in a small room – making the best use of small areas. The desk pulls out and can be pushed underneath the loft to keep a child's bedroom clutter free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Sofia - 12" Round Elegant Design, Traditional Case Antique Style Dial, Glass Lens Silent Movement (15013RS-4012)
- HERITAGE Heritage 2 Drawer Lateral File Cabinet in Hickory (IMHE450)
- DMI Bed Wedge, Wht, 247inH (802-8026-1900)
- SILVER KING Glide Leg 1/4-20 1/2 Thd (21012)
- ALATERRE FURNITURE Roxy Wood Junior Loft Bed with Pull-out Desk, Shelving and Bookcase, Cinnamon (AJRX10CIAS)
- ALATERRE FURNITURE Harmony Daybed with King Conversion, Dove Gray (AJHO1180)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, Cinnamon (AJHO10CI)
- ALATERRE FURNITURE MOD Twin Over Twin Bunk Bed (AJMD0020WH)
- ALATERRE FURNITURE Addison Espresso Finish Wood Junior Loft Bed; Red Tent and Playhouse with Blue Trim, Espresso (AJLA10P0)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Dove Gray (AJJP1080)
- FLASH FURNITURE 12" Twin Mattress, 14" Bed frame & 2" Topper Set (XU-BD10-12PSM3M35-T-GG)
- Alaterre Furniture Beds and Mattresses