Shop All Bed Frames
Alaterre Furniture
Roxy Twin Wood Junior Loft Bed with Cinnamon with Red and Blue Bottom Tent
Mfr # AJRX10CIATRBL
Zoro # G0245746
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red and Blue
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Height 43.5
- Depth 79
- Weight 79.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AJRX10CIATRBL
- Zoro # G0245746
- UPC # 848595012882
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Height | 43.5 |
Depth | 79 |
Width | 42.5 |
Details
Color | Red and Blue |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 79.15 |
Finish | Cinnamon |
Description
Roxy Junior Loft with Playhouse Tent gives your child a fun place to play, sleep and dream. The under bed playhouse area is a great spot to curl up and read a book, set up house, be the queen of their castle or the superhero that saves the day. The tent is machine washable and removable for easy maintenance. Each bed has guardrails on all sides for safety. For added versatility the included ladder can be assembled on either side of the bed. This is the perfect addition to any child's room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Interchangeable Collection Gray Mesh High Back Task Chair with Black Base (656MGFBK)
- SONNET Sonnet T-4693 1.75 in. Atomic LCD Alarm Clock with Light on Demand (T-4693)
- RIMAX Three Drawer Rolling Cart (10431)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Yellow (ET-CT005-YL-GG)
- ALATERRE FURNITURE Aurora Corner L-Shaped Twin Wood Bed Set, White (AJAU11WH)
- ALATERRE FURNITURE Windsor Panel Wood Twin Bed, Driftwood White (ANWI1131)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Dove Gray (AJJP1080)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Pink and White Bottom Tent (AJRX10P0ATPWH)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed with Storage Drawers, Espresso (AJPP20P0S)
- ALATERRE FURNITURE Roxy Wood Junior Loft Bed with Pull-out Desk, Shelving and Bookcase, Cinnamon (AJRX10CIAS)
- MANTUA Bed Frame, Capacity 500 lb., Twin to King (ADATKTG6)
- Alaterre Furniture Bed Frames