Shop All Accent Furniture and Storage
Alaterre Furniture
Revive Storage Coat Hook with Bench Set
Mfr # ARVA030420
Zoro # G0237574
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid hardwood
- Color Natural
- Weight 21
- Height 18
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ARVA030420
- Zoro # G0237574
- UPC # 848595006324
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 18 |
Width | 36 |
Depth | 14 |
Details
Material | Solid hardwood |
Color | Natural |
Weight | 21 |
Description
Revive Collection of reclaimed wood furniture features handcrafted design and a reduced impact on the environment. Reclaimed wood wears its history proudly and is long lasting. The lacquer finish allows each piece to show its natural wood knots, cracks, and grain. Beautiful detailing in the wood is a surprising feature. This bench and coat hook set is the perfect addition to any entryway, mud room, or hall. Four double, metal coat hooks and three large cubbies combine to provide ample storage. While the bench is sturdy and also provides shelf storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Armless, Fabric Seat, B1615 Series (B1615-BK)
- DREAMSEAT Bar Stool 500 with Miami Dolphins Alternate Logo, 2PK (XZ500BSDBLK-PSNFL20093A)
- DMI Pillow Protctor, Stndrd, 21inLx27inW, Plstc (554-8041-1900)
- DREAMSEAT Stealth Recliner with Notre Dame Primary Logo (XZ52082CDSMHTBLK-PSCOL13820)
- ALATERRE FURNITURE Savannah Bench, Ivory with Natural Wood Top (ASVA03IVW)
- ALATERRE FURNITURE Pomona Entryway Hall Tree with Bench, Shelves & Coat Hooks, Depth: 14 (AMBA2820)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mantel Shelf (AWAA4320)
- ALATERRE FURNITURE Shaker Cottage 2 shelf End Table, Cherry (ASCA0260)
- ALATERRE FURNITURE Ryegate Natural Live Edge 48" Bench with Coat Hook Shelf Set (AWCC042420)
- ALATERRE FURNITURE Shaker Cottage Tray Shelf with Cabinet Bench, Espresso (ASCA0509P0)
- ALATERRE FURNITURE Arcadia Acacia Wood 42" Round Coffee Table, Antiqued Mocha (ANAR1275A)
- Alaterre Furniture Accent Furniture and Storage