Shop All Accent Furniture and Storage
Alaterre Furniture
Revive - Reclaimed Round End Table, Natural
Mfr # ARVA1520
Zoro # G0225857
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Solid hardwood
- Weight 19
- Width 20
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ARVA1520
- Zoro # G0225857
- UPC # 848595003828
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 20 |
Height | 24 |
Depth | 20 |
Details
Color | Natural |
Material | Solid hardwood |
Weight | 19 |
Description
Revive Collection of reclaimed wood furniture features handcrafted design and a reduced impact on the environment. Reclaimed wood wears its history proudly and is long lasting. The lacquer finish allows each piece to show its natural wood knots, cracks, and grain. Beautiful detailing in the wood is a surprising feature. This round end table features one lower shelf for additional storage or display space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Nucleus Series Recharge Task Chair, Supports Up to 300 lb, 16.63 to 21.13 Seat Height, Black (HONNR12SAMC10BT)
- TRUE Hinge Pin (832103)
- FLASH FURNITURE Advantage 20.5 in. Cinnamon Molded Foam Church Chair (PCCF-107)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-MOC)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Bench (AWAA0420)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Media Console Table, Natural (AWDD1020)
- ALATERRE FURNITURE Shaker Cottage 2 shelf End Table, Cherry (ASCA0260)
- ALATERRE FURNITURE Rustic - Reclaimed End Table, Driftwood (ARSA0125)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Coat Hooks (AWAA2320)
- ALATERRE FURNITURE Pomona 27" Metal and Wood Square Coffee Table (AMBA1320)
- BAXTON STUDIO Adalwin Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9171)
- Alaterre Furniture Accent Furniture and Storage