Shop All Accent Furniture and Storage
Alaterre Furniture
Revive - Reclaimed Coat Hooks w/Storage, Natural
Mfr # ARVA0420
Zoro # G0237477
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid hardwood
- Weight 21
- Height 14
- Color Natural
- Depth 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ARVA0420
- Zoro # G0237477
- UPC # 848595006270
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 14 |
Depth | 9 |
Width | 36 |
Details
Material | Solid hardwood |
Weight | 21 |
Color | Natural |
Description
Revive Collection of reclaimed wood furniture features handcrafted design and a reduced impact on the environment. Reclaimed wood wears its history proudly and is long lasting. The lacquer finish allows each piece to show its natural wood knots, cracks, and grain. Beautiful detailing in the wood is a surprising feature. This coat hook features three large cubbies for additional storage or display space. The 4 double hooks provide plenty of space to hang jackets, coats, or bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Bruno Birkhofer 'Whispering Of The River' Canvas Art, 22x32 (1X02374-C2232GG)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- BLODGETT Plate, Striker Zeph (21100)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- ALATERRE FURNITURE Brookside 30"W Wood with Concrete-Coating Console/Media Table (AWBS1870C)
- ALATERRE FURNITURE Millwork Wood and Zinc Metal 40" Bench with Shelf (AWMW0471Z)
- ALATERRE FURNITURE Shaker Cottage 2 shelf End Table, Cherry (ASCA0260)
- ALATERRE FURNITURE Woodstock Acacia Wood with Metal Inset Coat Hook, Brushed Driftwood (ANWO2926)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Media Console Table, Natural (AWDD1020)
- DESIGN TOSCANO Renenutet Egyptian Cobra Goddess Glass-Topped Table (CL5057)
- Alaterre Furniture Accent Furniture and Storage