Shop All Accent Furniture and Storage
Alaterre Furniture
Revive - Reclaimed Chairside Table, Natural
Mfr # ARVA1320
Zoro # G0224719
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 23
- Width 15
- Color Natural
- Height 24
- Weight 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ARVA1320
- Zoro # G0224719
- UPC # 848595003804
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 23 |
Width | 15 |
Height | 24 |
Details
Color | Natural |
Weight | 25 |
Material | Solid hardwood |
Description
Revive Collection of reclaimed wood furniture features handcrafted design and a reduced impact on the environment. Reclaimed wood wears its history proudly and is long lasting. The lacquer finish allows each piece to show its natural wood knots, cracks, and grain. Beautiful detailing in the wood is a surprising feature. This slim end table features one drawer and one shelf for additional storage or display space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Bath Mat Softex 17X36Wht (393477)
- DREAMSEAT Office Chair 1000 with Oklahoma State Cowboys Logo (XZOC1000-PSCOL13258)
- INTERNATIONAL CONCEPTS Rectangle Kids Storage Box, 29 in W X 19 in L X 23 in H, Wood, Unfinished (TC-929)
- SHOPSOL Task Chair Backrest, Height 19" to 36", Polyurethane Black (3010013)
- ALATERRE FURNITURE Brookside 48"W Wood with Concrete-Coating Coffee Table (AWBS1270C)
- ALATERRE FURNITURE Pomona 27" Metal and Wood Square Coffee Table (AMBA1320)
- ALATERRE FURNITURE Rustic - Reclaimed Round End Table, Driftwood (ARSA1525)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Bench (AWAA0420)
- ALATERRE FURNITURE Savannah 2 Shelf End Table, Ivory with Natural Wood Top (ASVA02IVW)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Large Coffee Table, Natural (AWDD1220)
- H2H Metal Wall Organizer With 4 Hooks And 3 Storage Slots (H253426)
- Alaterre Furniture Accent Furniture and Storage