Shop All Bed Frames
Alaterre Furniture
Poppy Full Wood Platform Bed, Cinnamon
Mfr # AJPP20CI
Zoro # G0224350
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Depth 79
- Weight 69
- Height 38
- Width 59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AJPP20CI
- Zoro # G0224350
- UPC # 848595011182
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Depth | 79 |
Height | 38 |
Width | 59 |
Details
Color | Cinnamon |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 69 |
Description
The Poppy collection offers clean lines and simple styling to coordinate with any design. From Shaker to transitional to contemporary, the Poppy Full Bed coordinates with your style. Choose from three finish options to create a custom look. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. The perfect addition to any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 42 x 24 in. Executive Desk with Single Pedestal Drawer Unit- Ash Grey (LSP4224AG)
- DREAMSEAT Stealth Recliner with Notre Dame Primary Logo (XZ52082CDSMHTBLK-PSCOL13820)
- SHOPSOL Workbench Chair, Spider Base (1010347)
- DARE2DECOR 4.5 ft. Cornstalk Draceana With Vase - Real Touch (DA416477)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Espresso (AJPP20P0)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, White (AJPP20WH)
- ALATERRE FURNITURE Arden 5-Pc Wood Bedroom Set w/King Bed, Two 2-Drwr Nightstands, 5-Drwr Chest, 6-Drwr Dresser, Gray (ANAN011344032)
- ALATERRE FURNITURE Arden 5-Pc Wood Bedroom Set w/King Bed, Two 2-Drwr Nightstands, 5-Drwr Chest, 6-Drwr Dresser, White (ANAN011344031)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, White (AJJP10WH)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Dove Gray (AJJP1080)
- FLASH FURNITURE Emerald Velvet King Platform Bed with Headboard (YK-1079-GR-K-GG)
- Alaterre Furniture Beds and Mattresses