Shop All Wall Shelving
Alaterre Furniture
Pomona - Wood Wine Rack
Mfr # AMBA3120
Zoro # G0226164
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Depth 8
- Height 18
- Material Solid Reclaimed Wood
- Color Rustic Natural/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMBA3120
- Zoro # G0226164
- UPC # 848595007093
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 36 |
Depth | 8 |
Height | 18 |
Details
Material | Solid Reclaimed Wood |
Color | Rustic Natural/Black |
Weight | 26 |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. Showcase your favorite wine in this Pomona wine rack with shelf ledge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, White (QLP-1819HC)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- ZORO SELECT Shelf Liner 36"x18", Clear, 4PK (5GRF5)
- ZORO SELECT Pail, 6.0 gal., Open Head, White (ROP2160W-M)
- ALATERRE FURNITURE Coventry Over Toilet Open Shelving Unit with Left and Right Side Shelves, Bath Tall Storage Shelf (ANCT724WH)
- ALATERRE FURNITURE Coventry 39"W x 48"H Bathroom Over Toilet Open Shelving Unit with Left and Right Side Shelves (ANCT74WH)
- ALATERRE FURNITURE Dover 25"W x 68"H Corner Storage Cabinet with 2 Doors and Open Shelving (ANDO77WH)
- ALATERRE FURNITURE Coventry 16"W x 48"H Bath Tall Storage Shelf (ANCT72WH)
- ALATERRE FURNITURE Pomona 48"H Metal and Solid Wood Wall Shelf (AMBA5620)
- ALATERRE FURNITURE Pomona 36"H Metal and Solid Wood Wall Shelf (AMBA5520)
- EKENA MILLWORK 31 1/2"W x 7 7/8"D x 4 3/4"H Wakefield Large Shelf (SH31X04X08WA)
- Alaterre Furniture Wall Shelving