Shop All Bar Height Stools
Alaterre Furniture
Pomona - Wood 20"H Barstool
Mfr # AMBA2020
Zoro # G0248135
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 19
- Color Rustic Natural/Black
- Material Solid Reclaimed Wood
- Height 20
- Weight 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMBA2020
- Zoro # G0248135
- UPC # 848595007079
- Country of Origin China
- Category Bar Height Stools
Dimensions
Depth | 19 |
Height | 20 |
Width | 14 |
Details
Color | Rustic Natural/Black |
Material | Solid Reclaimed Wood |
Weight | 17 |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. 20"H stool in modern farmhouse construction with its solid, rustic Pine wood seat and frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Foam Executive Chair, 21-, Adjustable, Bac, Seat, Frame: Black (H8020-GG)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- ALATERRE FURNITURE Ellie Bar Height Stool with Back, White (ANEL02PDC)
- ALATERRE FURNITURE Durango 26"H Industrial Wood Counter-Height Stool (ANDU2174)
- ALATERRE FURNITURE Miranda Swivel Bar Height Bar Stool, White, 2PK (ANMR02FDCR2)
- ALATERRE FURNITURE Napa Bar Height Stool with Back, Mahogany (ANNA02PDC)
- ALATERRE FURNITURE Clara Swivel Counter Height Stool, White (ANCL03FDC)
- ALATERRE FURNITURE Durango 20"H Industrial Wood Dining Stool (ANDU2074)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, 30" Seat Height, Unfinished (S-133)
- Alaterre Furniture Bar Height Stools