Shop All Accent Furniture and Storage
Alaterre Furniture
Pomona Metal and Wood End Table, Slate Gray
Mfr # AMBA01SG
Zoro # G0224280
original price:
$253.85
21% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 38
- Material Metal Legs
- Color Rustic Natural/Black
- Width 27
- Height 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMBA01SG
- Zoro # G0224280
- UPC # 848595015357
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Width | 27 |
Height | 27 |
Depth | 17 |
Details
Weight | 38 |
Material | Metal Legs |
Color | Rustic Natural/Black |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. Pomona 2-tier end table will add warmth to any décor. The Slate Gray finish and design provide a stylish element to your room. Add your favorite lamp, books, magazines, or knick knack to complete your decorating style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIFTMARK Giftmark 1410W Child's Spindle Rocking Chair White (1410W)
- LUXOR Height Adj, Flat Panel Cart, w/Shelf (FP2500)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- NUDELL Metal Poster Frame 18x24 Black (31222)
- ALATERRE FURNITURE Pomona 27" Metal and Wood Square Coffee Table (AMBA1320)
- ALATERRE FURNITURE Lloyd 31"W Shoe Storage Cabinet (ANLO0333)
- ALATERRE FURNITURE Savannah 2 Shelf End Table, Ivory with Natural Wood Top (ASVA02IVW)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- ALATERRE FURNITURE Pomona 42" Metal and Wood Coffee Table (AMBA1120)
- ALATERRE FURNITURE Country Cottage Bench, Blue Antique Finish (ACCA03BA)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs BK1750 Bakers Rack - White; 43 x 19 x 13 in. (BK1750)
- Alaterre Furniture Accent Furniture and Storage