Shop All Accent Furniture and Storage
Alaterre Furniture
Pomona Metal and Wood Bench
Mfr # AMBA0320
Zoro # G0297920
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18
- Depth 14
- Weight 51
- Width 48
- Material Metal legs, solid wood tops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMBA0320
- Zoro # G0297920
- UPC # 848595005808
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 18 |
Depth | 14 |
Width | 48 |
Details
Weight | 51 |
Material | Metal legs, solid wood tops |
Color | Rustic Natural/Black |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. Pomona Bench is versatile and perfect for your entryway, dining, or living room. Sit on the bench to put on or remove your shoes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Peter Paul Rubens 'The Death Of Adonis' Canvas Art, 30x47 (AA00784-C3047GG)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Cleated (CM13432FGR)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Vinyl/Metal (493P30)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VWH)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Media Console Table (AWBB1020)
- ALATERRE FURNITURE Savannah Bench, Ivory with Natural Wood Top (ASVA03IVW)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table, Slate Gray (AMBA02SG)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Bench (AWAA0320)
- ALATERRE FURNITURE Coventry 32" Wood Entryway/Console/Sofa Table with Drawer and Shelf (ANCT18WH)
- ALATERRE FURNITURE Savannah 2 Shelf End Table, Ivory with Natural Wood Top (ASVA02IVW)
- BAXTON STUDIO Serge Silver Metal 2-Door Accent Storage Cabinet (160-10242)
- Alaterre Furniture Accent Furniture and Storage