Shop All Accent Furniture and Storage
Alaterre Furniture
Pomona Entryway Hall Tree with Bench, Shelves & Coat Hooks, Width: 48
Mfr # AMBA28SG
Zoro # G0237230
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Depth 14
- Material Metal Legs and Hooks
- Height 72
- Weight 83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMBA28SG
- Zoro # G0237230
- UPC # 848595015586
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Width | 48 |
Depth | 14 |
Height | 72 |
Details
Material | Metal Legs and Hooks |
Weight | 83 |
Color | Rustic Natural/Black |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. 48"Wide Hall Tree has a rustic, modern style. Extremely versatile with its slim profile for your entryway, hall, laundry or guest room. Hooks are strong enough for jackets and bags. Includes 5-double coat hooks.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clock, Black Case, Analog, 12 hr. Format (E56BAQD304G)
- KENNEY MFG 78 in H X 70 in W White Shower Curtain Liner PEVA (KN61469)
- BESTAR Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93850-59)
- KETCHAM 24" x 20" Recessed Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420R)
- ALATERRE FURNITURE Country Cottage Bench, Blue Antique Finish (ACCA03BA)
- ALATERRE FURNITURE Pomona 48"L Metal and Wood Coffee Table (AMBA1220)
- ALATERRE FURNITURE Claremont 48"L Rustic Wood Coffee Table with Drawer and Low Shelf (ANCM1274)
- ALATERRE FURNITURE Millwork 48" Wood and Zinc Metal Coffee Table with Shelf (AWMW1271Z)
- ALATERRE FURNITURE Pomona 42" Metal and Wood Coffee Table, Slate Gray (AMBA11SG)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- VINTIQUEWISE Decorative Antique Wood Style Natural Wooden Accent Stool for Indoor and Outdoor (QI004290)
- Alaterre Furniture Accent Furniture and Storage