Shop All Bookcases & Bookshelves
Alaterre Furniture
Pomona 70"H 5-Shelf Metal and Solid Wood Bookcase
Mfr # AMBA0820
Zoro # G0223118
original price:
$266.99
5% off
new price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rustic Natural/Black
- Depth 15
- Height 70
- Width 29
- Material Solid Birch Wood and Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMBA0820
- Zoro # G0223118
- UPC # 848595012387
- Country of Origin Viet Nam
- Category Bookcases & Bookshelves
Dimensions
Depth | 15 |
Height | 70 |
Width | 29 |
Details
Color | Rustic Natural/Black |
Material | Solid Birch Wood and Metal |
Weight | 28 |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. At over 5.5ft. tall, our solid birch wood bookcase with strong black metal legs offers modern farmhouse style to display your books and favorite decorative items.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Value-Line Maintenance Repair Stool, 16-21" St Ht (V3081P)
- WESTCOTT Trimmer Blades, Titanium, PK2 (14784)
- JIALLO Jiallo 72858 Brilliant Swivel Candle Snuffer (72858)
- GRAND PATRICIAN Ecru Bath Towel, 30x56", PK12 (7133554)
- ALATERRE FURNITURE MOD 48"H Tall 3-Shelf Bookcase (AJMD0520WH)
- ALATERRE FURNITURE Shaker Cottage Bookcase, Cherry (ASCA0760)
- ALATERRE FURNITURE MOD 34"H Under Window 3-Shelf Bookcase (AJMD0420WH)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, Dove Gray (AJSP0480)
- ALATERRE FURNITURE Shaker Cottage 3-Shelf 48" Bookcase, Ivory (ASCA08IV)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156MH)
- Alaterre Furniture Bookcases & Bookshelves