Shop All Bathroom Cabinets
Alaterre Furniture
Pomona 64" Over the Toilet 4-Shelf Bath Storage
Mfr # AMBA7120
Zoro # G0295604
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 24
- Material Solid Birch Wood and Metal
- Depth 12
- Height 66
- Color Rustic Natural/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AMBA7120
- Zoro # G0295604
- UPC # 848595012431
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Depth | 12 |
Height | 66 |
Width | 29 |
Details
Weight | 24 |
Material | Solid Birch Wood and Metal |
Color | Rustic Natural/Black |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. Classic, space-saving design meets modern farmhouse style with our over the toilet bath storage shelf.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Seat Repair Kit, 3/4"-1", 975XL/XL2 (RK34-975XLSK)
- ZORO SELECT Acid Brush, Metal, Heavy Duty Type, PK144 (45211)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1510)
- AMERICAN FILTER CO 4 H, 4 PK (GE-PFSS6PKWASS-4P-AFC-RF-G1-10566)
- ALATERRE FURNITURE Pomona 48"H 5-Shelf Metal and Solid Wood Bath Wall Shelf, Natural (AMBA5820)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves, Lower Cabinet and Drawer (ANVA7678WH)
- ALATERRE FURNITURE Derby 17"W x 29"H Deluxe Floor Storage Cabinet (ANDE78WH)
- ALATERRE FURNITURE Derby 27"W x 29"H Wall Mounted Bath Storage Cabinet with Glass Cabinet Doors and Shelf (ANDE74WH)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Drawer and Door (ANVA76WH)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Door (ANVA77WH)
- FGI Foremost Monterrey MXWV3021 Vanity, Flat White (MXWV3021)
- Alaterre Furniture Bathroom Cabinets