Alaterre Furniture

Pomona 48"H Metal and Solid Wood Bath Floor Storage Shelf


product price: $169.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Rustic Natural/Black
  • Width 16
  • Height 48
  • Material Solid Birch Wood and Metal
  • Depth 12
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 16
Height 48
Depth 12

Details

Color Rustic Natural/Black
Material Solid Birch Wood and Metal
Weight 23

Description

The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. At 16"Wide and 48"High our narrow bath shelf will find a spot in your bathroom no matter its size. With its modern farmhouse style you can bring a rustic element to your bath that Is functional too.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.