Shop All Bathroom Cabinets
Alaterre Furniture
Pomona 48"H 5-Shelf Metal and Solid Wood Bath Wall Shelf, Natural
Mfr # AMBA5820
Zoro # G0295875
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8
- Material Solid Birch Wood and Metal
- Height 48
- Color Rustic Natural/Black
- Weight 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AMBA5820
- Zoro # G0295875
- UPC # 848595012363
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Depth | 8 |
Height | 48 |
Width | 20 |
Details
Material | Solid Birch Wood and Metal |
Color | Rustic Natural/Black |
Weight | 13 |
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. With its 20"Width and 48"Height this wall shelf gives you extra storage space in your bath. Bring your personal style into the bath with this modern farmhouse style bath shelf.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch FIP x 3/8 Inch Comp Multi-Turn Angle Stop Valve, Lead (4405462)
- ANVIL 2-1/2" FNPT Galvanized Coupling (0311081400)
- BANJO 3/4" Male Adapter x MNPT Cam Lever Coupling (050F)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves and Lower Cabinet (ANVA7778WH)
- ALATERRE FURNITURE Derby 17"W X 29"H Deluxe Bath Storage Hutch (ANDE79WH)
- ALATERRE FURNITURE Derby 17"W x 29"H Deluxe Floor Storage Cabinet (ANDE78WH)
- ALATERRE FURNITURE Derby 27"W x 29"H Wall Mounted Bath Storage Cabinet with Glass Cabinet Doors and Shelf (ANDE74WH)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Doors and Open Shelf (ANVA74WH)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Door (ANVA77WH)
- HASTINGS HOME Hastings Home Bathroom Linen Cabinet - White (478985HIA)
- Alaterre Furniture Bathroom Cabinets